Garden Wizard Elevated Garden Bed - Khaki
- Mfr # GW-ELG5CF-KHA
- Zoro # G822918238
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
40 in
Height
32.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW-ELG5CF-KHA
- Zoro #
- G822918238
- UPC #
- 818755013240
- Country of Origin
- United States
- Color
- Khaki
Dimensions
- Width
- 24 in
- Length
- 40 in
- Height
- 32.5 in
Description
With the Good Ideas Garden Wizard Elevated Garden, gardening can be fun and easy again. Eliminate the hassle of constantly bending over and digging out weeds. The Elevated Garden is self-watering and holds over ten gallons of water. Every Garden comes with a kit of gravel to place over the central drainage screen. Included S-hooks attach to the Elevated Garden's rim to hold tools or accessories. Set-up is quick and easy and requires no tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.