Poly Garden Dump Cart Heavy-duty Yard Carts and Wagons 6.48 cu.ft 1200 lbs
- Mfr # TC4273
- Zoro # G823372169
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,200 lbs
Overall Length
79.53 in
Wheel Diameter
13 in
Wheel Width
4 in
Overall Height
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC4273
- Zoro #
- G823372169
- UPC #
- 197988391593
- Country of Origin
- China
- Item
- Garden Dump Cart
- Load Capacity
- 1,200 lbs
Dimensions
- Overall Length
- 79.53 in
- Wheel Diameter
- 13 in
- Wheel Width
- 4 in
- Overall Height
- 25.6 in
- Overall Width
- 31.7 in
Description
VEVOR Garden Cart, Durable Poly Dump Cart with Simple Assembly Steel Frame, Versatile Dump Wagon with Dual-Function Handle, 6.48 cu.ft Utility Barrow 1200 lbs Load, 13 inch Wheels Versatile Handle Large Wheels Quick Cargo Transport Versatile Utility Wheelbarrow Sturdy & Durable Construction Efficient Yardwork Capacity Size: 1025x640x280mm/40.35x25.19x11.02 inch,Wheel Size: 13x4 inch,Load Capacity: 1200lbs,Item Model Number: TC4273,Product Weight: 26kg/57.32lbs,Product Size: 2020x805x650mm/79.52x31.69x25.59 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.