Garden Wizard Stone Landscape Border Wall Finish Kit - Sandstone
- Mfr # GW-WALLC3-SAN
- Zoro # G822918207
product price:Â
$
31.59
/ea
Key Features
Color
Sandstone
Total Length
9.75 in
Width
4 in
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW-WALLC3-SAN
- Zoro #
- G822918207
- UPC #
- 854518002083
- Country of Origin
- United States
- Color
- Sandstone
Dimensions
- Total Length
- 9.75 in
- Width
- 4 in
- Height
- 3.5 in
Description
The Garden Wizard Stone Landscape Border Wall Finish Kit is a great accessory item for the Garden Wizard Stone Landscape Border Wall sections. The kit includes 3 small wall sections that make our border walls flat at the end, so they can sit flush against a surface, such as a fence or cement foundation. A pin is also included to slide down between sections and securely lock them together. Kits are available ifor both Garden Wizard rock wall colors: Sandstone and Dark Granite.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.