Shop GOOD IDEAS
See all product information
Create Account
Impressions Amphora 50 Gallon Rain Saver - Sandstone
- Mfr # IM-AMP050-SAN
- Zoro # G122918020
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Capacity
50 gal
Color
Sandstone
Width
26 in
Height
38 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IM-AMP050-SAN
- Zoro #
- G122918020
- UPC #
- 818755012533
- Country of Origin
- United States
- Capacity
- 50 gal
- Color
- Sandstone
Dimensions
- Width
- 26 in
- Height
- 38 in
- Length
- 19 in
Description
The Impressions Amphora 50-gallon rain saver is perfect for virtually any home with its captivating appearance emulating an artisan clay pot. With a deep welled top, you can plant an array of flowers or even a small herb or vegetable garden. The top also includes the Good Ideas original, integrated channel that automatically diverts overflow to the front of the barrel and keeps your foundation from flooding. The large opening which can be used for 2x3 or 3x4 downspouts is covered with a soft, fine mesh, plastic screen that keeps out heavy debris. Also included with the barrel are two sturdy metal spigots to install in the offset spigot locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.