Shop GOOD IDEAS
See all product information
Create Account
Rain Wizard Rain Barrel Connector Kit
- Mfr # RW50CK
- Zoro # G522918040
product price:Â
$
19.15
/ea
Key Features
Width
1 in
Height
1 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW50CK
- Zoro #
- G522918040
- UPC #
- 837654472002
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 18 in
Description
The Rain Wizard Connector Kit is your tool for expanding the capacity of your Rain Wizard collection system. Simply connect each end of the hose to each barrel per the instructions. When the primary barrel is full, it will overflow into the next rain barrel. Setup is quick and just requires a screwdriver for the clamps and a drill with a 1/4"-3/8" bit. When positioning the rain barrels be sure to have the primary barrel level with, if not higher than, the secondary barrel(s). This ensures that water will flow out through the connector hose and into the second barrel. The higher the first barrel than the second, the more water pressure into the second barrel and reduced waste in overflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.