Shop HOMEROOTS
See all product information
Create Account
6in Brown and Ivory Textural Tone On Tone Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488231
- Zoro # G923439069
product price:Â
$
15.99
/ea
Key Features
Planter Type
Pot Planter
Drainage Holes
No
With Wheels
No
Number of Planters Included
1
Location
Indoor / Outdoor Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488231
- Zoro #
- G923439069
- UPC #
- -
- Country of Origin
- China
- Planter Type
- Pot Planter
- Drainage Holes
- No
- With Wheels
- No
- Number of Planters Included
- 1
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- Material
- Recycled Plastic
- Item
- Outdoor Planters
- Self Watering
- No
- Purposeful Distressing Type
- Paint Distressing
- Commercial Use
- Yes
- Pattern
- Textural Tone-On-Tone
- Capacity
- 70
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Color
- Brown, Ivory
- Style
- Contemporary
Dimensions
- Length
- 5 in
- Depth
- 6 in
- Width
- 6 in
- Size
- 6
Description
Put your plants where everyone can see them with this 6-inch brown and ivory textural tone on tone recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic with a decorative textural tone-on-tone pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. Realize the emotional and health benefits plants bring into our lives.. 5-inch H x 6-inch W x 6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.