Impressions Corsican 50 Gallon Rain Saver with Diverter - Sandstone

  • Mfr # IM-COR50-SAN-DV

  • Zoro # G122917887


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Height
41.5 in
Length
22 in
Width
24 in
Color
Sandstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-COR50-SAN-DV
Zoro #
G122917887
UPC #
818755016494
Country of Origin
United States

Dimensions

Height
41.5 in
Length
22 in
Width
24 in

Details

Color
Sandstone

Description

The 50-gallon Good Ideas Impressions Corsican Rain Barrel with Diverter Kit is one of the sturdiest and most eye-catching rain barrels on the market. The barrel's exterior features a premium linen texture that will look elegant outside virtually any home. The top is graded and shaped to automatically divert overflow water to the front of the barrel to keep your foundation from flooding. The large downspout opening allows use with both 2 x 3 or 3 x 4 downspouts, and is covered by a soft, fine mesh, plastic screen to keep out heavy debris. Also included with the barrel are two sturdy brass spigots to install in the offset spigot locations. The upper spigot location allows a watering can to be easily filled for garden and plant watering. The included Good Ideas Rain Wizard Flex Kit Diverter System will work with most downspouts. The design is simple, and the kit includes all the needed installation tools. The diverter system not only fills the barrel from the downspout directly, but also avoids overflowing the barrel when properly installed by directing excess water back to the downspout. Installation is quick and easy. On the downspout, simply drill a hole with the included hole saw, then insert the rubber rain catch. The rain catch design allows the collection of water as it runs down the walls of your downspout while it filters out any leafy debris. Next, drill a hole in your rain barrel at the same level and insert the flanged rubber receiver. Finally, connect the diverter and receiver with the included flexible tubing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.