Impressions Downton 50 Gallon Rain Saver - Darkened Ribs - Sandstone

  • Mfr # IMP-D50-DR-SAN

  • Zoro # G222918012


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Length
22.5 in
Height
36 in
Color
Sandstone
Style
Dark Ribbed
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP-D50-DR-SAN
Zoro #
G222918012
UPC #
854518002854
Country of Origin
United States

Dimensions

Length
22.5 in
Height
36 in
Width
22.25 in

Details

Color
Sandstone
Style
Dark Ribbed

Description

The Impressions Downton 50 Gallon Rain Saver with Darkened Ribs is one of the sturdiest and most eye-catching rain barrels on the market. Its appearance emulates the texture of European cobblestone, and with a deep welled top, you can plant an array of flowers or even a small herb or vegetable garden. The top also includes the Good Ideas original, integrated channel that automatically diverts overflow to the front of the barrel and keeps your foundation from flooding. The large opening can be used for 2x3 or 3x4 downspouts and is covered with a soft, fine mesh, plastic screen that keeps out heavy debris. Also included with the barrel are two sturdy metal spigots to install in the offset spigot locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.