
Impressions Eco Nantucket 50 Gallon Rain Saver - Contains Recycled Material
Mfr # GI-REC-N50-BLK
Zoro # G322918257
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Height
32 in
Width
23.25 in
Length
23.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GI-REC-N50-BLK
Zoro #
G322918257
UPC #
818755015251
Country of Origin
United States
Dimensions
Height
32 in
Width
23.25 in
Length
23.25 in
Details
Color
Black
Description
The Impressions Eco Nantucket 50 Gallon Rain Saver reinvents how you harvest rainwater. Made from recycled material this beautiful Nantucket wicker design will never unravel or fray. With a deep welled top, you can plant an array of flowers or even a small herb or vegetable garden. The top also includes the Good Ideas original integrated channel that automatically diverts overflow to the front of the barrel and keeps your foundation from flooding. The large opening can be used for 2x3 or 3x4 downspouts and is covered with a soft, fine mesh, plastic screen that keeps out debris. The Eco Nantucket 50 Gallon Rain Saver also features a durable plastic spigot for hose hook-up or drainage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.