Impressions Stone 50 Gallon Rain Saver - 2 Pc With Stand - Sandstone

  • Mfr # IM-STO50-2P-SAN

  • Zoro # G022917987


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Width
21.75 in
Color
Sandstone
Height
56 in
Length
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-STO50-2P-SAN
Zoro #
G022917987
UPC #
818755014148
Country of Origin
United States

Dimensions

Width
21.75 in
Height
56 in
Length
21.75 in

Details

Color
Sandstone

Description

The Impressions Stone 50 Rain Saver with Stand features a beautiful artisan, clay stria design, and is one of the most eye-catching rain barrels on the market. The matching stand is included to raise your barrel. The top includes the Good Ideas original, integrated channel that automatically diverts overflow to the front of the barrel and keeps your foundation from flooding. The large opening allows use with both 2x3 or 3x4 downspouts and is covered by a soft, fine mesh, plastic screen to keep out heavy debris. Also included with the barrel are two sturdy metal spigots to install in the offset spigot locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.