Shop GOOD IDEAS
See all product information
Create Account
Rain Vault - Black
- Mfr # RVT-BLK
- Zoro # G722918024
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
23 in
Style
Solid
Height
30 in
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVT-BLK
- Zoro #
- G722918024
- UPC #
- 854518002144
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Height
- 30 in
- Length
- 22 in
Details
- Color
- Black
- Style
- Solid
Description
The Rain Vault 50-gallon rain barrel is a classic looking barrel. Modeled after an actual whiskey barrel, this unique rain catcher will provide you with plenty of fresh water while looking great against your home. The top features an anti-debris screen to keep out leaves, and the bottom hosts a high-quality metal spigot for a standard hose connection. The back is flat to sit flush against exterior walls so you don't lose space, and there are connection points which can be used to link barrels together, using the overflow to fill the next barrel. The barrel also has two, deep set handles which are very convenient when moving the Rain Vault.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.