Shop GOOD IDEAS
See all product information
Create Account
Rain Wizard 40 Gallon Rain Barrel - Black
- Mfr # RW40-BLK
- Zoro # G922918022
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Capacity
40 gal
Color
Black
Height
28.25 in
Length
21.5 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW40-BLK
- Zoro #
- G922918022
- UPC #
- 854518002199
- Country of Origin
- United States
Dimensions
- Height
- 28.25 in
- Length
- 21.5 in
- Width
- 22 in
Details
- Capacity
- 40 gal
- Color
- Black
- Style
- Solid
Description
When drought sets in and rain is short, rain barrels can provide that precious water you need for your lawn and garden. The Rain Wizard 40 Gallon Rain Barrel features an attractive faux oak barrel design, so it naturally fits in with your landscape, and the wide variety of colors allows you to even further match your barrel to your home and yard without standing out. Its plastic screen mesh keeps out debris and is easy to remove for cleaning and maintenance. A front side overflow keeps water from flooding your outside wall, and the flat-back design allows your barrel to sit right up against your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.