Shop GOOD IDEAS
See all product information
Create Account
Rain Wizard 50 Stand - Oak
- Mfr # RW50ST-OAK
- Zoro # G622917929
product price:Â
$
97.35
/ea
Key Features
Color
Oak
Height
12.5 in
Width
25.5 in
Length
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW50ST-OAK
- Zoro #
- G622917929
- UPC #
- 837654472293
- Country of Origin
- United States
Dimensions
- Height
- 12.5 in
- Width
- 25.5 in
- Length
- 20.5 in
Details
- Color
- Oak
Description
Most rain barrels on the market don't fully utilize the water they hold because the spigot is located about halfway up the barrel. This allows buckets to be filled but leaves about a quarter of the water standing behind which can be hazardous. Barrels with optimally located spigots don't allow room for filling buckets and leave hoses as the only draining option. The Rain Wizard 50 Stand solves these issues by lifting and supporting the Rain Wizard 50 rain barrel off the ground. With the increased elevation, buckets can be easily placed below the spigot without awkward tilting or maneuvering, and the barrel can drain at a much faster rate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.