Mower Blade, 20-3/8"
- Mfr # 97-119
- Zoro # G006111202
product price:Â
$
20.49
/ea
Key Features
Length
20-3/8 in
Center Hole Diameter
13/16 in
Width
2-1/4 in
Thickness
0.187 in
OffSet
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97-119
- Zoro #
- G006111202
- UPC #
- 32488971190
- Country of Origin
- United States
Dimensions
- Length
- 20-3/8 in
- Center Hole Diameter
- 13/16 in
- Width
- 2-1/4 in
- Thickness
- 0.187 in
Details
- OffSet
- 7/16 in
- Air Lift
- 1-1/8 in
- Color
- Black
Description
The Oregon 97-119 replacement lawn mower blade is made to the exact OEM specification for optimum performance. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.