Rain Wizard Urn 50 Gallon Rain Barrel - Oak
- Mfr # RWURN50-OAK
- Zoro # G022917949
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Capacity
50 gal
Color
Oak
Width
23 in
Length
22 in
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWURN50-OAK
- Zoro #
- G022917949
- UPC #
- 818755013585
- Country of Origin
- United States
- Capacity
- 50 gal
- Color
- Oak
Dimensions
- Width
- 23 in
- Length
- 22 in
- Height
- 30 in
Description
The Rain Wizard Urn 50 is both beautiful and cleverly designed. Constructed with thick and durable plastic resin, it will hold up to the harshest elements. With the appearance of a terra cotta urn, the rain barrel's graceful lines, curves, and trim make it a stylish accent piece for your home's exterior. The flat back design allows you to position the barrel close to walls or flat areas. The top is a self-draining planter and includes the Good Ideas original, integrated channel that diverts overflow to the front of the barrel to keep your foundation from flooding. The Rain Wizard Urn 50 comes with two metal spigots and locations: a centrally located bottom spigot to maximize water pressure and usage and a second upper side spigot for filling buckets and linking to other barrels. Like all Good Ideas rain barrels, this product is BPA-Free.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.