
Savannah Eco Elevated Garden Rain Saver - Contains Recycled Material
Mfr # GI-REC-SV-ERS-BLK
Zoro # G522917913
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Width
31.5 in
Length
19.5 in
Height
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GI-REC-SV-ERS-BLK
Zoro #
G522917913
UPC #
818755015350
Country of Origin
United States
Dimensions
Width
31.5 in
Length
19.5 in
Height
24 in
Details
Color
Black
Description
The Savannah Eco Elevated Garden Rain Saver is a 42-gallon colonial-style rain saver with a decorative planter top. Constructed with recycled materials, the strong regal lines and trim on the exterior make it an attractive accent piece for your home's exterior. The flat back design optimizes space and allows you to position the barrel close to walls or flat areas. The planter is self-draining and can hold over a cubic foot of soil, making it ideal for growing flowers or a small herb garden. A channel built into the rim diverts overflowing water to the front and away from your home's foundation, and a durable plastic spigot allows for a hose hook-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.