Savannah Rain Saver 45 Gallon - Sandstone
- Mfr # SV-RNSV45-SAN
- Zoro # G022918120
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Color
Sandstone
Width
21.25 in
Height
42.5 in
Length
21.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV-RNSV45-SAN
- Zoro #
- G022918120
- UPC #
- 818755014254
- Country of Origin
- United States
Dimensions
- Width
- 21.25 in
- Height
- 42.5 in
- Length
- 21.25 in
Details
- Color
- Sandstone
Description
Savannah Rain Savers are beautiful and cleverly designed. Constructed with a thick and durable plastic resin, the rain saver has the appearance of a colonial planter and will hold up in the harshest elements. The strong, regal lines and trim on the exterior make it a stylish accent piece for your home, and the flat-back design allows you to position the rain saver against walls or other flat areas. The top is a self-draining planter with an integrated channel built into the rim that diverts overflowing water to the front and away from the home foundation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.