
10 gal Trash Bags, 24 in x 24 in, Light-Duty, 6 microns, Natural, 1000 PK
Mfr # GNT2424
Zoro # G4189855
product price:Â $57.99
/pk 1000, $0.06/eaKey Features
Strength Rating
Light-Duty
Material
High-Density Resin
Thickness
6 microns
Size
24 in x 24 in
Color
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GNT2424
Zoro #
G4189855
UPC #
10041215255882
Country of Origin
United States
Dimensions
Thickness
6 microns
Size
24 in x 24 in
Height
24 in
Width
24 in
Details
Capacity
10 gal
Strength Rating
Light-Duty
Material
High-Density Resin
Color
Natural
Item
Trash Bags
Bags Per Roll
1000
Package Configuration
20 Rolls of 50 Bags
Application
Can Liner
Weight
10 lbs
Seal
Star
Bag Closure Type
Open-Face
% Recycled Content
0%
Description
Good 'n Tuff® Waste Can Liners, 10 gal, 6 microns, 24" x 24", Natural, 1,000/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.