Zoro Homepage

3 Inch Fire Rated Square slim LED Selectable CCT Downlight, Slim

  • Mfr # G-97021

  • Zoro # G516218767


product price: $55.79
/ea

Key Features

Rated Life
50,000 Hours
CRI
90
Watts
8W
Voltage
120-277V
Length
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-97021
Zoro #
G516218767
UPC #
24431970213
Country of Origin
China

Dimensions

Width
3.5 in
Length
1.56 in
Diameter
3.5 in

Details

Rated Life
50,000 Hours
Shape
Round & Square
Lumens
550 Lumen
CRI
90
Watts
8W
Voltage
120-277V
Housing Material
Aluminum
Light Technology
LED
Light Color
Selectable color temperature, Soft White, Warm White, Neutral White, Cool White, Super White.
Dimming Type
Triac or 0-10
Features
Triac or 0-10V
Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor

Description

The Goodlite 3-Inch Fire-Rated Square Slim LED Downlight offers a powerful combination of energy efficiency, safety, and versatility for a variety of lighting applications. This ultra-slim, square-shaped downlight features selectable color temperatures, allowing you to choose between Soft White, Warm White, Neutral White, Cool White, and Super White to create the perfect ambiance for any room. The 8W LED delivers 550 lumens, equivalent to a 50W incandescent bulb, providing bright, clear light while saving on energy consumption. Certified for fire safety with UL 263 and ASTM E119 standards, it offers up to two hours of fire protection, making it ideal for commercial and residential environments. The downlight is dimmable, offering flexibility with Triac or 0-10V dimming, and is rated for wet locations, making it perfect for kitchens, bathrooms, or outdoor covered areas. With a sleek height of just 1.56", it fits easily into tight spaces, and its frosted diffuser ensures a smooth, even distribution of light. With a long lifespan of 50,000 hours and a CRI of 90+ for accurate color rendering, this downlight ensures long-term performance and vibrant lighting. The Goodlite 3-Inch Fire-Rated Square Slim LED Downlight is an ideal choice for safe, customizable, and energy-efficient lighting.


  • Certified Fire Safety Excellence: Beyond mere compliance, each unit in our range is meticulously certified for fire safety, meeting stringent regulations. This certification ensures that our lights are not only safe but also ideal for use in projects where certified fire-rated products are a must, offering peace of mind in high-stakes environments
  • Versatile and Seamless Dimming Capabilities: Our downlights are engineered for compatibility with both Triac and 0-10V dimming systems, offering you complete control over the lighting intensity. This versatility ensures a tailored lighting experience, whether you're setting the mood in a dining area or need bright light for a workspace
  • Exceptional Color Rendering for True-to-Life Illumination: With a high Color Rendering Index (CRI) of 90+, these downlights reveal the vibrant, true colors of your space. Whether it's showcasing the nuances in artwork or creating the perfect ambiance in a living room, our lights ensure that every hue is displayed in its full glory
  • Superior Energy Efficiency with LED Technology: Harness the power of advanced LED technology, offering an eco-friendly lighting solution that significantly reduces energy consumption. Our lights provide the brilliance of traditional lighting at a fraction of the power, making them a cost-effective and sustainable choice for any setting
  • Long-Lasting and Robust Construction: Designed to stand the test of time, each downlight boasts a remarkable 50,000-hour lifespan, minimizing the need for replacements. The robust construction, coupled with a sleek, modern design, ensures that these lights not only perform exceptionally but also enhance the aesthetic of any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.