Zoro Homepage

4 Inch LED Round Retrofit, With E26 Adapter4 Inch LED Round Retrofit, With E26 Adapter

  • Mfr # G-48332

  • Zoro # G815941465


product price: $15.89
/ea

Key Features

Watts
10W
Light Technology
LED
Rated Life
15000 Hours
Indoor/Outdoor Usage
Outdoor, Indoor
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-48332
Zoro #
G815941465
UPC #
696304483320
Country of Origin
China

Dimensions

Width
5.35 in
Length
2.84 in
Diameter
5.35 in

Details

Watts
10W
Light Technology
LED
Rated Life
15000 Hours
Light Distribution Shape
Round
Indoor/Outdoor Usage
Outdoor, Indoor
Voltage
120
Bulb Base Type
E26
Lumens
850 Lumen
Housing Material
Aluminum
Dimmable
Yes
CRI
90
Bulb Beam Angle
100°
Connectivity Technology
Normal Bulb
Light Color
Selectable, 2700k,3000k,3500k,4100k,5000k,
Features
Dimmable

Description

The Goodlite G-48332 10W 4 Inch Round Retrofit LED Downlight is a versatile and energy-efficient lighting solution, offering a 85W equivalent brightness of 850 lumens with a high CRI of 90 for excellent color accuracy. It features a 5-color selectable option, allowing you to easily switch between Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4000K, and Super White 5000K to customize the ambiance of any room. With dimming capabilities from 100% to 5%, it lets you create the perfect lighting mood for any setting. Designed for both new construction and remodel applications, this LED downlight is UL listed, wet location rated, and ideal for use in showers, soffits, eaves, and indoor/outdoor spaces. Its long lifespan ensures minimal maintenance, and with a low estimated annual energy cost of just $1.13, it offers significant savings over time. The easy-to-install unit comes with an E26 base adapter and does not require separate trims or bulbs, ensuring convenience and reliability.


  • 5 COLOR SELECTABLE. This feuature enables you to Choose by just clicking the switch between 5 colors 2700k Soft white, 3000k warm white, 3500k Neutral white, 4000k Cool white, 5000k Super white, change the look and ambiance of your home and let you enjoy your life.
  • DIMMABLE: With 100-5% dimming capability, you can set the mood and ensure the perfect level of light in your space. Please refer to our list of compatible dimmers in the photo options. Our lights are compatible with most LED dimmers, You can enjoy a pleasant atmosphere every time. With a wet location rating, these LED recessed lights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
  • Extra long life = with an estimated yearly cost of $1. 13 based on 3Hrs/day and 11/kwh. Your savings may vary depending on rates and use.
  • Bulb included: downlight 10W LED module and an integrated trim. No more having to buy a bulb and a seperate trim. This down light will fit all 4 Inch cans both new construction and remodel. A quality retrofit Lighting fixture. 2 Years Warranty
  • Easy installation: comes with E26 base adapter. No mounting spring conversion necessary ready to fit in either 4 inch LED housing cans, FCC, RoHS certificated, free of mercury, no UV, no flick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.