LED ROUND Retrofit 5 in. AND 6 in. R5-6/14W/R/LED/5CCT 1350 Lumen, 14W
- Mfr # G-48339
- Zoro # G616218735
Key Features
Specifications
Details
- MFR #
- G-48339
- Zoro #
- G616218735
- UPC #
- 696304483399
- Country of Origin
- China
- Light Technology
- LED
- Watts
- 14
- Lumens
- 1350 Lumen
- Dimmable
- Yes
- Voltage
- 120V
- Rated Life
- 15,000 hr
- Light Distribution Shape
- Round
- CRI
- 90
- Bulb Base Type
- E26
- Indoor/Outdoor Usage
- Outdoor, Indoor
- Housing Material
- Aluminum
- Bulb Beam Angle
- 100 Degrees
- Light Color
- 5CCT 2700K - 3000K - 3500K - 4100K - 5000K
- Features
- Dimmable
- Connectivity Technology
- Normal Bulb
Dimensions
- Length
- 3.15 in
- Width
- 7-1/4 in
- Diameter
- 7.25 in
Description
The LED Round Retrofit 5" and 6" R5-6/14W/R/LED/5CCT by Goodlite offers an efficient and versatile lighting solution with a bright 1350-lumen output, consuming only 14W of power. Designed with a 5CCT color temperature range, it allows you to easily choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4100K Cool White, or 5000K Daylight to fit the mood or needs of any room. With a 100° beam angle and a high Color Rendering Index CRI of 90, it provides clear, vibrant lighting for both indoor and outdoor spaces. This dimmable LED light features an E26 bulb base, is compatible with push-button or remote controls, and boasts a long lifespan of 15,000 hours, making it a durable and low-maintenance option for a variety of applications. Perfect for residential and commercial use, it ensures reliable, customizable lighting while offering energy savings.
- Bright and Energy-Efficient: Delivers 1350 lumens of brightness while consuming only 14W of power.
- 5CCT Color Temperature Options: Choose from 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4100K (Cool White), or 5000K (Daylight) to match your lighting needs.
- Dimmable: Offers dimming capabilities to adjust light intensity for the perfect ambiance.
- Long Lifespan: Designed to last up to 15,000 hours, providing durability and reducing maintenance.
- Versatile Usage: Suitable for both indoor and outdoor applications, with a 100° beam angle and a high CRI of 90 for excellent color rendering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.