Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Fire Rated Round slim LED Selectable CCT Downlight, Slim

  • Mfr # G-96923

  • Zoro # G016218762


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 Hours
Watts
15W
Voltage
120-277V
CRI
90
Length
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-96923
Zoro #
G016218762
UPC #
24431969231
Country of Origin
China

Dimensions

Length
1.52 in
Width
5.88 in
Diameter
5.88 in

Details

Lumens
1200 Lumen
Rated Life
50000 Hours
Watts
15W
Shape
Round
Voltage
120-277V
CRI
90
Housing Material
Aluminum
Beam Angle
100°
Light Technology
LED
Dimming Type
Triac or 0-10
Indoor/Outdoor Usage
Outdoor, Indoor
Features
Triac or 0-10V
Light Color
Selectable color temperature, soft White, Warm White, Neutral White, Cool White, Super White.

Description

The Goodlite 5-Inch Fire-Rated Round Slim LED Downlight provides a high-performance, safe, and energy-efficient lighting solution for various applications, combining modern aesthetics with fire safety. With its selectable color temperature feature, you can easily switch between Soft White, Warm White, Neutral White, Cool White, and Super White to create the ideal lighting for any room. This 15W LED downlight produces an impressive 1200 lumens, equivalent to a 100W incandescent bulb, offering exceptional brightness while reducing energy consumption. Fire-rated to UL 263 and ASTM E119 standards, it ensures up to two hours of fire protection, making it a reliable choice for commercial and residential spaces where safety is crucial. The downlight is also dimmable, allowing full control over brightness using Triac or 0-10V dimming. It is rated for wet locations, perfect for bathrooms, kitchens, or covered outdoor areas. With a sleek, ultra-thin profile of only 1.52" in height, this downlight is easy to install and fits into tight spaces, making it ideal for both new and retrofit installations. Featuring a high CRI of 90+ for accurate color rendering and a long lifespan of 50,000 hours, it offers both durability and energy efficiency. This versatile downlight is a perfect lighting solution for enhancing safety, comfort, and efficiency in any setting.


  • Certified Fire Safety Excellence: Beyond mere compliance, each unit in our range is meticulously certified for fire safety, meeting stringent regulations. This certification ensures that our lights are not only safe but also ideal for use in projects where certified fire-rated products are a must, offering peace of mind in high-stakes environments
  • Versatile and Seamless Dimming Capabilities: Our downlights are engineered for compatibility with both Triac and 0-10V dimming systems, offering you complete control over the lighting intensity. This versatility ensures a tailored lighting experience, whether you're setting the mood in a dining area or need bright light for a workspace
  • Exceptional Color Rendering for True-to-Life Illumination: With a high Color Rendering Index (CRI) of 90+, these downlights reveal the vibrant, true colors of your space. Whether it's showcasing the nuances in artwork or creating the perfect ambiance in a living room, our lights ensure that every hue is displayed in its full glory
  • Superior Energy Efficiency with LED Technology: Harness the power of advanced LED technology, offering an eco-friendly lighting solution that significantly reduces energy consumption. Our lights provide the brilliance of traditional lighting at a fraction of the power, making them a cost-effective and sustainable choice for any setting
  • Long-Lasting and Robust Construction: Designed to stand the test of time, each downlight boasts a remarkable 50,000-hour lifespan, minimizing the need for replacements. The robust construction, coupled with a sleek, modern design, ensures that these lights not only perform exceptionally but also enhance the aesthetic of any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.