Zoro Homepage

5 Inch Fire Rated Square slim LED Selectable CCT Downlight, Slim

  • Mfr # G-97023

  • Zoro # G316218745


product price: $67.89
/ea

Key Features

Watts
15W
Voltage
120-277V
Housing Material
Aluminum
Length
1.56 in
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-97023
Zoro #
G316218745
UPC #
24431970237
Country of Origin
China

Dimensions

Width
5.71 in
Length
1.56 in
Diameter
5.71 in

Details

Watts
15W
Voltage
120-277V
Lumens
1200 Lumen
Housing Material
Aluminum
Shape
Round & Square
CRI
90
Rated Life
50,000 Hours
Light Color
Selectable color temperature, Soft White, Warm White, Neutral White, Cool White, Super White.
Beam Angle
110°
Dimming Type
Triac or 0-10
Light Technology
LED
Indoor/Outdoor Usage
Outdoor, Indoor
Features
Triac or 0-10V

Description

The Goodlite 5-Inch Fire-Rated Square Slim LED Downlight combines exceptional performance, safety, and versatility in a sleek, energy-efficient design. This 15W downlight offers selectable color temperatures ranging from Soft White to Super White, allowing you to customize the lighting for any setting. With a high lumen output of 1200, equivalent to a 100W incandescent bulb, it ensures bright, efficient lighting while reducing energy consumption. Certified to UL 263 and ASTM E119 standards, it provides up to two hours of fire protection, making it ideal for both residential and commercial spaces. The downlight is also dimmable, compatible with Triac or 0-10V dimming controls, offering flexibility in brightness. Suitable for wet locations, it is perfect for use in kitchens, bathrooms, or covered outdoor areas. Featuring a slim profile 1.56" height, it fits into tight spaces, while the frosted diffuser ensures even light distribution. With a long lifespan of 50,000 hours and a high CRI of 90+ for accurate color rendering, this downlight delivers both durability and vibrant lighting. The Goodlite 5-Inch Fire-Rated Square Slim LED Downlight is a reliable, energy-efficient solution for enhancing safety, style, and performance in any space.


  • Certified Fire Safety Excellence: Beyond mere compliance, each unit in our range is meticulously certified for fire safety, meeting stringent regulations. This certification ensures that our lights are not only safe but also ideal for use in projects where certified fire-rated products are a must, offering peace of mind in high-stakes environments
  • Versatile and Seamless Dimming Capabilities: Our downlights are engineered for compatibility with both Triac and 0-10V dimming systems, offering you complete control over the lighting intensity. This versatility ensures a tailored lighting experience, whether you're setting the mood in a dining area or need bright light for a workspace
  • Exceptional Color Rendering for True-to-Life Illumination: With a high Color Rendering Index (CRI) of 90+, these downlights reveal the vibrant, true colors of your space. Whether it's showcasing the nuances in artwork or creating the perfect ambiance in a living room, our lights ensure that every hue is displayed in its full glory
  • Superior Energy Efficiency with LED Technology: Harness the power of advanced LED technology, offering an eco-friendly lighting solution that significantly reduces energy consumption. Our lights provide the brilliance of traditional lighting at a fraction of the power, making them a cost-effective and sustainable choice for any setting
  • Long-Lasting and Robust Construction: Designed to stand the test of time, each downlight boasts a remarkable 50,000-hour lifespan, minimizing the need for replacements. The robust construction, coupled with a sleek, modern design, ensures that these lights not only perform exceptionally but also enhance the aesthetic of any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.