Zoro Homepage

6 Inch Fire Rated Square slim LED Selectable CCT Downlight, Slim

  • Mfr # G-97024

  • Zoro # G916218725


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Rated Life
50,000 Hours
CRI
90
Watts
18W
Length
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-97024
Zoro #
G916218725
UPC #
24431970244
Country of Origin
China

Dimensions

Width
6.85 in
Length
1.56 in
Diameter
6.85 in

Details

Shape
Round & Square
Voltage
120-277V
Rated Life
50,000 Hours
CRI
90
Watts
18W
Lumens
1600 Lumen
Housing Material
Aluminum
Features
Triac or 0-10V
Dimming Type
Triac or 0-10
Light Technology
LED
Light Color
Selectable color temperature, Soft White, Warm White, Neutral White, Cool White, Super White.
Beam Angle
110°
Indoor/Outdoor Usage
Outdoor, Indoor

Description

The Goodlite 6-Inch Fire-Rated Square Slim LED Downlight offers a powerful combination of energy efficiency, safety, and sleek design for any modern space. Featuring selectable color temperatures, this downlight lets you choose from Soft White, Warm White, Neutral White, Cool White, and Super White to suit your environment. The 18W LED provides a bright 1600 lumens output, equivalent to a 150W incandescent bulb, while saving energy. Certified for fire safety with UL 263 and ASTM E119 standards, it offers up to two hours of fire protection. The downlight is dimmable, compatible with Triac or 0-10V dimming, and rated for wet locations, making it ideal for kitchens, bathrooms, or covered outdoor areas. With a slim, low-profile design 1.56" height, it fits easily into tight spaces and the frosted diffuser ensures even light distribution. Designed for durability, it has a 50,000-hour lifespan and a high CRI of 90+ for vibrant, accurate color rendering. The Goodlite 6-Inch Fire-Rated Square Slim LED Downlight is a reliable, efficient, and versatile lighting solution for any space.


  • Certified Fire Safety Excellence: Beyond mere compliance, each unit in our range is meticulously certified for fire safety, meeting stringent regulations. This certification ensures that our lights are not only safe but also ideal for use in projects where certified fire-rated products are a must, offering peace of mind in high-stakes environments
  • Versatile and Seamless Dimming Capabilities: Our downlights are engineered for compatibility with both Triac and 0-10V dimming systems, offering you complete control over the lighting intensity. This versatility ensures a tailored lighting experience, whether you're setting the mood in a dining area or need bright light for a workspace
  • Exceptional Color Rendering for True-to-Life Illumination: With a high Color Rendering Index (CRI) of 90+, these downlights reveal the vibrant, true colors of your space. Whether it's showcasing the nuances in artwork or creating the perfect ambiance in a living room, our lights ensure that every hue is displayed in its full glory
  • Superior Energy Efficiency with LED Technology: Harness the power of advanced LED technology, offering an eco-friendly lighting solution that significantly reduces energy consumption. Our lights provide the brilliance of traditional lighting at a fraction of the power, making them a cost-effective and sustainable choice for any setting
  • Long-Lasting and Robust Construction: Designed to stand the test of time, each downlight boasts a remarkable 50,000-hour lifespan, minimizing the need for replacements. The robust construction, coupled with a sleek, modern design, ensures that these lights not only perform exceptionally but also enhance the aesthetic of any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.