LED Regress Trimless Round Slim - Recessed Fixture, RS4/15W/R/LED/TL/5CCT, 1300 Lumen, 15W
- Mfr # G-96722
- Zoro # G816218719
Key Features
Specifications
Product Information
- MFR #
- G-96722
- Zoro #
- G816218719
- UPC #
- 24431967220
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 3.85 in
- Diameter
- 6.29 in
Details
- Lumens
- 1300 Lumen
- Voltage
- 120V to 277V
- CRI
- 90
- Watts
- 15W
- Shape
- Round
- Rated Life
- 50,000 hr
- Housing Material
- Aluminum
- Beam Angle
- 100°
- Bulb Base Type
- IC
- Dimming Type
- Triac or 0-10V
- Light Technology
- LED
- Indoor/Outdoor Usage
- Outdoor, Indoor
- Light Color
- 5 Color Selectable 2700K - 3000K - 3500K - 4100K - 5000K
- Features
- Triac or 0-10V
Description
Discover the transformative power of Goodlite's 3" LED Regress Trimless Round Slim Fixture, where innovative design meets unparalleled functionality. Elegantly crafted to complement any indoor space, this Recessed lighting solution offers a brilliant 750 Lumens output, enveloping your environment in a radiant yet soothing light. At the heart of its excellence is the 5CCT color temperature selection, ranging from a Soft White 2700K to Warm White 3000K, Neutral White 3500K, Cool White 4100K, or Super White 5000K, providing unmatched versatility and customizability. Whether you're setting the mood for a romantic dinner or need bright, clear lighting for your workspace, this fixture adapts to every need with a simple switch. Not only does this fixture prioritize your lighting preferences, but it also respects your energy bills and the environment. Consuming a mere 10 watts of power, its energy-efficient LED technology ensures that your spaces are illuminated without excess energy consumption. Additionally, its remarkable 50,000-hour lifespan stands as a testament to the durability and quality that Goodlite promises with every product. The Goodlite LED Recessed Fixture goes beyond the norm to offer a seamless integration into your existing electrical setup. Its compatibility with both Triac & 0-10V dimming systems allows you to control the brightness level with precision, while the multi-volt design ensures it functions flawlessly in a range of voltage scenarios. Certified with an ETL Listing and wet-rated, it's evident that safety and versatility are at the forefront. Whether it's installed in a moisture-prone bathroom or a dry living room, this fixture maintains its integrity and performance. Incorporating this lighting fixture into your home or office is made effortless, thanks to the included cut-out template and installation instructions. Even those new to DIY can have their spaces transformed in no time. Choose Goodlite's 3" LED Recessed Fixture for a lighting experience that's as luxurious as it is reliable
- Sophisticated Trimless Design: Embrace the sleek, modern aesthetic of Goodlite's 4" LED Recessed Fixture, blending seamlessly into your ceiling with a trimless round form, providing a neat and unobtrusive lighting solution.
- Superior Luminosity: With an impressive output of 1300 Lumens from a mere 15-watt consumption, this fixture illuminates any space with brilliant efficiency, offering clear, vibrant lighting that enlivens your environment.
- Color Temperature Mastery: Personalize your lighting landscape with a 5CCT range from a warm 2700K to a daylight-like 5000K, ensuring the perfect shade of light for every time of day and every room's purpose.
- Versatile & User-Friendly: Engineered for compatibility, this ETL Listed, wet-rated fixture is suitable for all indoor settings and offers hassle-free dimming with both Triac & 0-10V systems, allowing for precise light control.
- Built to Last: Invest in lighting that's designed for longevity; Goodlite guarantees a 50,000-hour lifespan and backs this durable, high-quality LED fixture with a 3-year warranty for your peace of mind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.