7 Inch Recessed Ultra-Thin Round Slim Selectable Color, 2400 Lumen 250W S7/25W/R/LED/5CCT

  • Mfr # G-02227

  • Zoro # G016218724


product price:  $57.39
/ea

Key Features

Voltage
120-277V
Length
1.12 in
Rated Life
50000 Hours
CRI
90
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-02227
Zoro #
G016218724
UPC #
990379022270
Country of Origin
China

Dimensions

Length
1.12 in
Width
7.75 in
Depth
7.75 in

Details

Lumens
2400 Lumen
Voltage
120-277V
Rated Life
50000 Hours
CRI
90
Housing Material
Aluminum
Shape
Round
Watts
25W
Light Technology
LED
Indoor/Outdoor Usage
Outdoor, Indoor
Bulb Base Type
GX53
Dimming Type
Triac or 0-10V
Features
Triac or 0-10V
Beam Angle
100°
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K

Description

7 Inch Recessed Ultra-Thin Round Slim Selectable Color Temperature, Soft Whi"Product Description: Experience the perfect blend of modern design and efficient illumination with our Recessed Slim Light Fixtures. Crafted for versatility and ease of installation, these ultra-thin fixtures provide a sleek, low-profile solution that seamlessly integrates into ceilings for a clean, contemporary look. Thanks to advanced LED technology and high-quality construction, they deliver bright, reliable light while minimizing energy consumption and heat output. Key Features: Ultra-Slim Profile: The compact design requires minimal ceiling space, allowing a flush fit thats both aesthetically pleasing and discreet. High Energy Efficiency: State-of-the-art LED chips ensure long-lasting performance and significantly reduced power consumption, saving on energy costs. Easy Installation: The low clearance housing and simple wiring setup make these fixtures ideal for retrofits or new constructions-no can or bulky housing required. Dimmable & Color Options: Choose the perfect ambiance for any space with adjustable brightness levels and multiple color temperature options e.g., 2700K-5000K. Enhanced Safety & Durability: IC-rated construction allows direct contact with insulation, while sturdy materials protect against dust and moisture for dependable, long-term use. Sleek Modern Aesthetic: The slim, unobtrusive design suits both residential and commercial interiors, making it easy to match a wide range of dcor styles. With their bright illumination, low profile, and effortless installation, our Recessed Slim Light Fixtures are the ideal choice for anyone seeking energy-efficient, stylish lighting that enhances any rooms ambiance. Whether upgrading a kitchen, bedroom, or office environment, these fixtures deliver exceptional performance and a polished, modern finish."te, Warm White, Natural White, Cool White, Super White.S7/25W/R/LED/5CCT


  • Enhanced Lighting Performance: The Goodlite 7-inch LED downlight delivers a powerful 2400 lumens output, equivalent to a 250W bulb, with just 25W power usage. It's an energy-efficient solution that does not compromise on brightness
  • Wide Voltage Operation: This LED downlight operates efficiently across a broad voltage range of 120-277V, making it versatile for different electrical systems and ensuring steady performance in various settings
  • 5CCT Color Adjustment: Customize your lighting ambiance with the 5CCT feature, offering a range of color temperatures from 2700K to 5000K. Adapt the lighting to your mood, task, or decor with ease
  • High-Quality Color Rendering: With a CRI of 90+, this downlight reveals true and vibrant colors in your space. It's ideal for areas where color accuracy is essential, enhancing the overall visual experience
  • Long Lifespan & Easy Installation: Enjoy a significant 50,000-hour lifespan, reducing the need for frequent replacements. The downlight's sleek design allows for easy installation in various indoor settings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.