LED Flushed Trimless Round Slim - Recessed Fixture, SR4/20W/R/5CCT/TL, 1700/1400 Lumen, 20/15W

  • Mfr # G-96622

  • Zoro # G416218737


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Length
2.07 in
Watts
20/15W
CRI
90
Rated Life
50000 Hours
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-96622
Zoro #
G416218737
UPC #
24431966223
Country of Origin
China

Dimensions

Length
2.07 in
Width
4.17 in
Diameter
6.88 in

Details

Lumens
1700/1400 Lumen
Voltage
120-277V
Watts
20/15W
CRI
90
Shape
Round
Rated Life
50000 Hours
Housing Material
Aluminum
Light Color
5 Color Selectable 2700K - 3000K - 3500K - 4100K - 5000K
Light Technology
LED
Bulb Base Type
IC
Indoor/Outdoor Usage
Outdoor, Indoor
Features
Triac or 0-10V
Beam Angle
100°
Dimming Type
Triac or 0-10V

Description

Discover the unmatched elegance of Goodlite's 4" LED Flushed Trimless Square Slim Recessed Fixture, where design finesse meets innovative lighting technology. This Recessed fixture elevates any indoor space with its subtle yet impactful 1400 to 1700 Lumens output depending on which wattage you select, ensuring a well-lit environment that's both welcoming and functional. Crafted to perfection, the trimless square silhouette offers a contemporary touch that integrates flawlessly with your interior design, maintaining the integrity of your decor without compromising on brightness. The trimless feature of this 15 to 20 watt fixture Fixture is IC Rated at 15 Watts and NOT IC Rated at 20 Watts also means there are no visible edges, creating a clean, sophisticated look on any ceiling. The true brilliance of this Goodlite fixture lies in its 5CCT capability, offering a spectrum of color temperatures from a cozy 2700K to a vibrant 5000K. This versatility allows for a customized lighting experience to match every mood, task, or time of day, enhancing the ambiance of your space with ease. Compatibility is key with this ETL-listed, wet-rated fixture, ensuring safety and adaptability in a variety of indoor settings. It's engineered to work smoothly with both Triac and 0-10V dimming systems, providing you with the flexibility to adjust the lighting levels to your preference. Investing in Goodlite's LED Recessed Fixture means investing in longevity. With an impressive lifespan of 50,000 hours, your space will enjoy consistent lighting for years to come. Installation is made straightforward with the included cut-out template and detailed instructions, ensuring a hassle-free setup. The Goodlite 4" LED Recessed Fixture is not just a lighting solution-it's a statement of elegance, efficiency, and enduring performance, making it an essential addition to any modern indoor setting


  • Sophisticated Trimless Design: Embrace the sleek, modern aesthetic of Goodlite's 4" LED Recessed Fixture, blending seamlessly into your ceiling with a trimless round form, providing a neat and unobtrusive lighting solution.
  • Superior Luminosity: With an impressive output of 1400 to 1700 Lumens from a mere 15 to 20 watt consumption (at 20 Watts this fixture is Not IC Rated), this fixture illuminates any space with brilliant efficiency, offering clear, vibrant lighting that enlivens your environment.
  • Color Temperature Mastery: Personalize your lighting landscape with a 5CCT range from a warm 2700K to a daylight-like 5000K, ensuring the perfect shade of light for every time of day and every room's purpose.
  • Versatile & User-Friendly: Engineered for compatibility, this ETL Listed, wet-rated fixture is suitable for all indoor settings and offers hassle-free dimming with both Triac & 0-10V systems, allowing for precise light control.
  • Built to Last: Invest in lighting that's designed for longevity; Goodlite guarantees a 50,000-hour lifespan and backs this durable, high-quality LED fixture with a 3-year warranty for your peace of mind

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.