LED Flushed Trimless Square - Recessed Fixture, SR3/15W/SQ/5CCT/TL, 1200/800 Lumen, 15/10W
- Mfr # G-96625
- Zoro # G116218747
Key Features
Specifications
Product Information
- MFR #
- G-96625
- Zoro #
- G116218747
- UPC #
- 24431966254
- Country of Origin
- China
Dimensions
- Length
- 2.14 in
- Width
- 3.39 in
- Diameter
- 5.11 in
Details
- Lumens
- 1200/800 Lumen
- Voltage
- 120V to 277V
- Housing Material
- Aluminum
- Watts
- 15/10W
- Rated Life
- 50,000 hr
- Shape
- Square
- CRI
- 90
- Indoor/Outdoor Usage
- Outdoor, Indoor
- Light Color
- 5 Color Selectable 2700K - 3000K - 3500K - 4100K - 5000K
- Bulb Base Type
- IC
- Light Technology
- LED
- Beam Angle
- 100°
- Dimming Type
- Triac or 0-10V
- Features
- Triac or 0-10V
Description
The Goodlite 3" LED Flushed Trimless Square Slim Recessed Fixture G-96625 combines sleek design with high-performance lighting, offering an elegant and streamlined addition to any space. With a flexible 5CCT option ranging from 2700K to 5000K, it allows for tailored lighting atmospheres to suit various moods and occasions. Consuming only 10 to 15 watts, it delivers up to 1100 lumens of brightness while maintaining energy efficiency and an impressive 50,000-hour lifespan. This fixture is compatible with 120-277V systems and works seamlessly with Triac and 0-10V dimming, ensuring versatile integration. Wet-rated, ETL Listed,, this Recessed fixture offers both durability and luxury, making it the perfect choice for modern lighting solutions.
- Streamlined Elegance in Lighting: Goodlite's 3" LED Regress Trimless Square Slim Fixture redefines expectations with its sleek, trimless design, offering a subtle yet powerful 750 to 1100 Lumens of brightness, perfect for creating a modern ambiance in any space.
- Unmatched Versatility in Color Selection: With the 5CCT feature, personalize your lighting atmosphere by selecting from five color temperatures (2700k to 5000k), all from one fixture, ensuring the right light for every mood and occasion.
- Energy-Efficient, High-Performance Lighting: Consuming just 10 or 15 watts (at 15 Watts this fixture is Not IC Rated), this LED Recessed Fixture provides efficient lighting while boasting a long lifespan of 50,000 hours, combining cost savings with enduring performance.
- Comprehensive Compatibility, Seamless Integration: Designed to work with a range of voltages (120-277V), and compatible with Triac & 0-10V dimming systems, this fixture integrates smoothly into any setting, providing a custom lighting solution.
- Dependability with a Touch of Luxury: Goodlite ensures that quality is never compromised, offering a 3-year warranty on its ETL Listed, wet-rated LED fixture, crafted for both luxury and reliability in any indoor environment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.