LED Recessed Ultra-Thin Square Slim Wafer Downlight, Dimmable, S6/18W/SQ/LED/5CCT 1400 Lumens, 150W

  • Mfr # G-20228

  • Zoro # G816218740


product price:  $47.29
/ea

Key Features

CRI
90
Rated Life
50000 Hours
Housing Material
Aluminum
Voltage
120V
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-20228
Zoro #
G816218740
UPC #
749354202288
Country of Origin
China

Dimensions

Length
2 in
Width
6.8 in
Diameter
6.8 in

Details

CRI
90
Rated Life
50000 Hours
Housing Material
Aluminum
Lumens
1400 Lumen
Voltage
120V
Watts
18W
Shape
Square
Light Technology
LED
Dimming Type
Triac
Bulb Base Type
IC
Features
Dimmable (Triac)
Beam Angle
100°
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
Indoor/Outdoor Usage
Outdoor, Indoor

Description

The Goodlite 6-inch 18W LED Recessed Ultra-Thin Square Slim Wafer Downlight G-20228 combines innovative design with high-performance lighting, featuring a sleek, ultra-thin square profile that integrates seamlessly into modern ceilings. Perfect for both residential and commercial spaces, this downlight offers 1400 lumens of brightness while consuming just 18 watts, providing the equivalent light output of a 150W traditional bulb. With a 5-color temperature range from warm 2700K to cool 5000K, it offers versatile lighting options, allowing you to create the ideal ambiance for any setting. The high Color Rendering Index CRI of 90+ ensures vibrant and accurate colors, making it perfect for areas where true color representation is crucial. Built for longevity with a 50,000-hour lifespan, this energy-efficient downlight reduces both maintenance and electricity costs. Additionally, its Triac dimming compatibility provides customizable brightness, making it adaptable to different activities and times of the day.


  • Innovative Design for Modern Spaces: The Goodlite 6-inch LED Downlight features an ultra-thin, square design that seamlessly integrates into contemporary ceilings. Perfect for both home and commercial use, this 18W downlight enhances any interior with its elegant appearance and powerful lighting, offering a stylish alternative to traditional round lights
  • Versatile Lighting with Color Selectability: Equipped with a 5-color temperature range from a warm 2700K to a cool 5000K, this downlight adapts to various settings and preferences. Whether creating a cozy atmosphere in homes or a bright workspace in offices, it provides the perfect ambiance for every occasion
  • High Efficiency and Brightness: Delivering a strong 1400 lumens while consuming only 18 watts, this downlight is an energy-efficient choice. It provides the brightness of a 150W bulb, making it an eco-friendly solution that significantly reduces energy costs without compromising on light quality
  • Longevity and Reliable Quality: With a lifespan of 50,000 hours and backed by a 3-year warranty, this LED downlight promises long-term performance and minimal maintenance. Its durability and consistent quality make it a valuable investment for continuous, high-quality illumination
  • Exceptional Color Rendering and Flexible Control: Featuring a high Color Rendering Index (CRI) of 90+, this downlight ensures vibrant and natural color accuracy, ideal for spaces where true color representation is essential. Additionally, its compatibility with Triac dimming systems allows for adjustable brightness levels to suit different activities and times of the day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.