LED Ultra Round Slim - Recessed Wafer Downlight, S12/45W/R/LED/5CCT 4000 Lumen, 45W
- Mfr # G-02320
- Zoro # G716218741
Key Features
Specifications
Details
- MFR #
- G-02320
- Zoro #
- G716218741
- UPC #
- 24441023206
- Country of Origin
- China
- Lumens
- 4000 Lumen
- Voltage
- 120V to 277V
- Housing Material
- Aluminum
- Shape
- Round
- Rated Life
- 50,000 hr
- CRI
- 90
- Watts
- 45W
- Indoor/Outdoor Usage
- Outdoor, Indoor
- Light Technology
- LED
- Dimming Type
- Triac or 0-10V
- Bulb Base Type
- GU10
- Features
- Triac or 0-10V
- Light Color
- Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
- Beam Angle
- 100°
Dimensions
- Length
- 2 in
- Width
- 13.5 in
- Diameter
- 13.5 in
Description
The Goodlite 12-inch LED Ultra Round Slim Recessed Wafer Downlight G-02320 combines style and performance, offering expansive coverage with 4,000 lumens of bright, even illumination in a sleek, ultra-thin design. Ideal for large rooms, commercial spaces, and retail environments, this downlight seamlessly integrates into any architectural style, enhancing the space's aesthetic with its elegant profile. Featuring adjustable color temperatures from warm 2700K to cool 5000K and dual dimming capabilities Triac & 0-10V, it allows for customizable lighting that suits various moods and tasks. With an energy-efficient 45W design, it provides high brightness while reducing electricity consumption. Its high Color Rendering Index CRI 90+ ensures vibrant, true-to-life colors, making it perfect for areas requiring accurate color representation. Built to last with a 50,000-hour lifespan, this downlight offers long-term reliability. Compatible with 120-277V systems, it's easy to install in both new and retrofit projects, making it a versatile and cost-effective lighting solution for expansive spaces.
- Expansive Coverage with Elegant Design: The Goodlite 12-inch LED Ultra Round Slim Downlight is more than just a light source. It's a fusion of style and functionality, offering broad coverage with 4000 lumens in a sleek, ultra-thin design. Ideal for large rooms and commercial spaces, it ensures even light distribution while adding a touch of elegance to any interior. Its unobtrusive profile allows for a seamless integration into various architectural styles, making it a versatile choice for designers and homeowners alike
- Flexible Lighting for Diverse Environments: This LED downlight stands out with its adjustable color temperature, ranging from a warm 2700K to a bright 5000K, and dual dimming capabilities (Triac & 0-10V). Whether it's creating a cozy ambiance in a living room or a productive atmosphere in a workspace, this light adapts to your needs. Its versatility makes it suitable for various applications, from residential to retail, offering tailored lighting solutions for each setting
- Bright, Efficient, and Built to Last: Engineered for performance, this downlight delivers an impressive 4000 lumens of brightness while consuming only 45 watts. Its energy-efficient nature not only reduces electricity costs but also contributes to a more sustainable environment. The fixture's extended lifespan of 50,000 hours, backed by a 3-year warranty, guarantees long-term reliability, reducing the need for frequent replacements and maintenance
- High Color Accuracy for Vibrant Spaces: With a high Color Rendering Index (CRI) of 90+, this downlight ensures that colors are vivid and natural. This feature is particularly important in settings where accurate color representation is crucial, such as art galleries, retail spaces, and homes. The enhanced color fidelity ensures that the illuminated area is not only bright but also visually appealing, enhancing the overall aesthetic of the space
- Versatile Installation and Compatibility: Designed to accommodate a wide range of electrical systems with its 120-277V compatibility, this downlight is perfect for both new constructions and retrofit projects. The ease of installation, combined with its compatibility with different voltage systems, makes it a go-to choice for contractors and DIY enthusiasts. Its adaptability ensures that it can be installed in various environments, making it a practical and efficient solution for expansive interior lighting projects and renovations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.