LED Recessed Ultra-Thin Square Slim Wafer Downlight, S2/5W/SQ/LED/5CCT 300 Lumen, 5W

  • Mfr # G-20217

  • Zoro # G216218746


product price:  $34.89
/ea

Key Features

CRI
90
Length
2 in
Housing Material
Aluminum
Rated Life
50000 Hours
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-20217
Zoro #
G216218746
UPC #
749354202172
Country of Origin
China

Dimensions

Length
2 in
Width
2.38 in
Diameter
2.38 in

Details

CRI
90
Shape
Square
Lumens
300 Lumen
Housing Material
Aluminum
Rated Life
50000 Hours
Voltage
120V
Watts
5W
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
Features
Dimmable (Triac)
Light Technology
LED
Indoor/Outdoor Usage
Outdoor, Indoor
Bulb Base Type
IC
Beam Angle
100°
Dimming Type
Triac

Description

The Goodlite 2-inch 5W LED Recessed Ultra-Thin Square Slim Wafer Downlight G-20217 is a versatile and energy-efficient lighting solution, perfect for both home and office settings. With a 5-color selectable temperature range from warm 2700K to cool 5000K, it provides customizable lighting to suit any atmosphere, offering 300 lumens of brightness while consuming only 5 watts of power. Designed for durability, this ultra-thin downlight boasts a long lifespan of 50,000 hours, equivalent to a 40W incandescent bulb, ensuring consistent performance and minimal maintenance. Its high Color Rendering Index CRI 90+ ensures vibrant and accurate colors, while the Triac dimming feature allows for adjustable brightness, giving you complete control over your lighting needs. Easy to install with a flush mount design and ETL listing for safety, this eco-friendly downlight is offering a reliable, low-maintenance lighting solution for any space.


  • Versatile and Efficient Lighting Solution: Experience exceptional lighting with the Goodlite 2-inch 5W LED Downlight. Offering 300 lumens of brightness and a 5-color temperature range from 2700K to 5000K, it's perfect for creating the desired ambiance in any room. Ideal for both home and office settings
  • Advanced Design and Durability: This ultra-thin, square slim wafer downlight is not only sleek in design but also built to last. With a lifespan of 50,000 hours and equivalent to a 40W bulb, it ensures long-lasting, consistent lighting with minimal maintenance
  • Energy Efficiency and Eco-Friendly: Reduce your carbon footprint and electricity bills with this energy-efficient LED light. Consuming only 5 watts of power, it's a smart choice for eco-conscious consumers looking for high-quality, sustainable lighting solutions
  • Optimal Color Rendering and Dimmable Feature: Boasting a high CRI of 90+, this LED downlight provides superior color accuracy and vibrancy. The Triac dimmable feature allows for adjustable brightness, ensuring the perfect lighting level for every occasion
  • Easy Installation and ETL Listed: Designed for hassle-free installation with a flush mount, this ceiling-mounted light comes with clear instructions and a cutout template. Safety and quality are assured, as it's ETL listed and comes with a 3-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.