LED Regress Round - Recessed Fixture, RS4/15W-IC/20W-NIC/RD/LED/5CCT 2000/1400 Lumen, 20/15W

  • Mfr # G-98522

  • Zoro # G916218732


product price:  $88.85
/ea

Key Features

Voltage
120-277V
Rated Life
50000 Hours
CRI
90
Watts
20/15W
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G-98522
Zoro #
G916218732
UPC #
24431985224
Country of Origin
China

Dimensions

Width
4.2 in
Length
2.22 in
Diameter
4.92 in

Details

Lumens
2000/1400 Lumen
Voltage
120-277V
Rated Life
50000 Hours
CRI
90
Shape
Round
Watts
20/15W
Housing Material
Aluminum
Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor
Dimming Type
Triac or 0-10V
Features
Triac or 0-10V
Bulb Base Type
IC
Light Color
5 Color Selectable 2700K - 3000K - 3500K - 4100K - 5000K
Light Technology
LED

Description

The Goodlite Commercial 4" LED Regress Round Recessed Fixture G-98522 is designed to provide outstanding performance and versatility for commercial spaces. With a multi-watt range of 15W to 20W, it delivers adjustable brightness from 1400 to 2000 lumens, making it perfect for illuminating larger areas. The 5CCT feature allows for a wide selection of color temperatures 2700K to 5000K, enabling customization to match the ambiance or functionality needed in any environment. This fixture also offers advanced dimming capabilities, compatible with both Triac and 0-10V dimming systems, providing seamless control over lighting levels. Built for durability and performance, it is ETL listed and wet-rated, with IC rating at 15W and non-IC rating at 20W for flexible installation options. Ideal for commercial settings, this Recessed fixture combines efficiency, adaptability, and high-quality illumination.


  • Commercial-Grade Brilliance: The Goodlite Commercial 4" LED Recessed Fixture delivers exceptional brightness, adjustable from 1400 to a stunning 2000 Lumens, to illuminate expansive spaces with ease and versatility.
  • Flexible Wattage Selection: Catering to diverse lighting needs, this fixture offers a multi-watt setting ranging from 15W to 20W, giving you the power to choose the intensity of illumination suitable for your commercial environment.
  • Customizable Color Temperatures: With a 5CCT selection spanning from a warm 2700K to a daylight 5000K, this LED fixture adapts to your preferred lighting needs, enhancing the mood and functionality of any space.
  • Advanced Dimming Capabilities: Integration with Triac & 0-10V dimming allows for smooth transition in lighting levels, offering a tailored lighting experience for any setting from retail spaces to professional offices.
  • IC Rated at 15W & Non-IC rated at 20W: An IC-rated housing is designed for direct contact with insulation, while non-IC rated fixtures require a certain airspace around them for heat dissipation. So, non-IC is suitable for higher wattages that generate more heat but can't be used in direct contact with insulation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.