LED Regress Round Slim Ceiling Light with Junction Box, RS3/10W/R/LED/5CCT 750 Lumen, 10W

  • Mfr # G-48337

  • Zoro # G116218730


product price:  $54.15
/ea

Key Features

Rated Life
50000 Hours
Housing Material
Aluminum
Length
2.39 in
CRI
90
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-48337
Zoro #
G116218730
UPC #
696304483375
Country of Origin
China

Dimensions

Length
2.39 in
Width
2.55 in
Diameter
2.55 in

Details

Shape
Round
Rated Life
50000 Hours
Lumens
750 Lumen
Housing Material
Aluminum
CRI
90
Voltage
120-277V
Watts
10W
Light Technology
LED
Light Color
Selectable Color Temperature 2700K, 3000K, 3500K, 4100K, 5000K
Beam Angle
100°
Features
Triac or 0-10V
Bulb Base Type
IC
Indoor/Outdoor Usage
Indoor
Dimming Type
Triac or 0-10V

Description

The Goodlite 3 Inch LED Regress Round Slim Ceiling Light with Junction Box is a versatile and energy-efficient lighting solution designed for both commercial and residential use. Featuring 5CCT selectable options, this light allows you to easily adjust the color temperature between Soft White 2700K, Warm White 3000K, Neutral White 3500K, Cool White 4100K, and Super White 5000K with the simple push of a switch. Offering 700 lumens with a dimmable IC-rated design, it ensures optimal brightness while protecting your eyes with a soft, even glow. Ideal for both indoor and outdoor installations, the light is ETL, IC, airtight, and wet-location rated, ensuring safety and durability. With a remarkable 50,000-hour lifespan and the ability to save over 80% on electricity costs, this energy-efficient fixture provides significant savings, making it a smart, long-lasting lighting choice.


  • 5CCT: This LED recessed panel light is 5CCT selectable, the color temperature can be Soft White (2700K),Warm White(3000K ), Neutral White (3500K), Cool White(4100K) & Super White(5000K), just push the switch to choose the color temperature you want. 1 panel light meets your needs of 5 different color temperatures.
  • Best Choice for Commercial & Residential Use: Super bright & eye protection design provides the best lighting experience.
  • Highly rated for multiple locations:
  • Saves money save over 80% on electricity -will last 50, 000 hours = 45.6 years when on every day for 3-hours/day. With an estimated yearly cost of $126, = $672 savings over the life of the bulb,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.