LED Regress Round Slim Ceiling Light with Junction Box, RS4/15W/R/LED/5CCT, 1400 Lumen, 15W

  • Mfr # G-20241

  • Zoro # G516218743


product price: $73.59
/ea

Key Features

Length
2.5 in
Rated Life
50000 Hours
CRI
90
Housing Material
Aluminum
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-20241
Zoro #
G516218743
UPC #
749354202424
Country of Origin
China

Dimensions

Length
2.5 in
Width
4.5 in
Diameter
4.5 in

Details

Rated Life
50000 Hours
Lumens
1400 Lumen
CRI
90
Housing Material
Aluminum
Shape
Round
Voltage
120-277V
Watts
15W
Dimming Type
Triac or 0-10V
Features
Triac or 0-10V
Light Technology
LED
Bulb Base Type
IC
Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor
Light Color
27K, 30K, 35K, 41K, and 50K

Description

Behold the Goodlite 2-inch LED Round Slim Ceiling Light, a symphony of light encased in a circular frame of elegance. This fixture emerges as a beacon of innovation, equipped with a state-of-the-art junction box and a mesmerizing Color Selectable feature, spanning a spectrum from a cozy 2700k to a crisp 5000k. Embodying the epitome of efficiency, the 8W engine of this round luminaire effortlessly matches the luminosity of a 50W traditional bulb, emitting an awe-inspiring 500 lumens of brilliant light, casting a glow that captivates and enchants. The slender 2.15-inch silhouette is a marvel of design, ensuring a seamless integration into any space, particularly where conventional lighting solutions falter. Its round form is more than just a functional element; it's a versatile piece of art, blending harmoniously with diverse interior designs, adding a touch of timeless elegance. The fixture's 100-degree beam spread is a testament to its prowess, eliminating shadows and uniformly illuminating spaces like corridors and rooms with low ceilings. This lighting masterpiece is not only IC rated and airtight but also safe for contact with insulation, epitomizing versatility and safety. The installation process is revolutionized with the inclusion of "quick connect" push-in terminals.


  • Radiant Brilliance Unleashed: Bask in the glow of unparalleled illumination with this downlight's majestic 1400 Lumens output. Supported by a versatile multi-volt driver (120-277V), it delivers a spectacular light show, turning mundane environments into breathtaking spaces filled with vivid, clear light.
  • Sleek Elegance Meets Universal Adaptability: Crafted with a refined aesthetic, this downlight epitomizes the perfect marriage of style and functionality. Its universally compatible design ensures a flawless fit in any setting, complementing your decor while simplifying installation across varied electrical landscapes
  • Ambient Mastery with Advanced Dimming: Immerse yourself in a world where light bends to your will. With cutting-edge Triac and 0-10V dimming capabilities, this downlight empowers you to sculpt light with precision, creating atmospheres that range from the subtly serene to the intensely vibrant
  • Fortified Design for All Climates: Engineered for endurance, this downlight is a fortress of light. Its extensive 50,000-hour lifespan, IC-rated insulation compatibility, airtight construction, and Wet Location rating make it a formidable ally against the elements and a beacon of reliability in any environment
  • Color Perfection with CRI 90+: Witness the true spectrum of colors with this downlight's superior CRI 90+ rating. Every hue bursts into life with uncanny realism, transforming your space into a canvas of pure, vivid colors. Ideal for settings where color accuracy is not just a preference, but a necessity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.