LED Regress Round Slim - Recessed Downlight, RS2/8W/R/LED/5CCT 500 Lumens, 8W

  • Mfr # G-48508

  • Zoro # G216218722


product price:  $55.39
/ea

Key Features

CRI
90
Rated Life
50000 Hours
Housing Material
Aluminum
Watts
8W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-48508
Zoro #
G216218722
UPC #
696304485089
Country of Origin
China

Dimensions

Width
2.55 in
Length
2.39 in
Diameter
2.55 in

Details

CRI
90
Lumens
500 Lumen
Rated Life
50000 Hours
Shape
Round
Housing Material
Aluminum
Watts
8W
Voltage
120V
Bulb Base Type
IC
Light Technology
LED
Light Color
27, 30, 35, 41, 50K
Features
Dimmable (Triac)
Beam Angle
100°
Indoor/Outdoor Usage
Indoor
Dimming Type
Triac

Description

The Goodlite 2-inch LED Regress Round Slim Recessed Downlight offers impressive performance in a compact design. Despite its small size, this downlight delivers 500 lumens of bright, vibrant light, perfect for enhancing any space. Featuring selectable color temperatures 27K, 30K, 35K, 41K, 50K and smooth dimming capabilities, it allows you to create the ideal ambiance with ease. The high CRI of 90+ ensures vivid and accurate color representation, making it an excellent choice for spaces where color precision matters. With a wet rating, UL listing, and a remarkable 50,000-hour lifespan, this versatile downlight combines efficiency, elegance, and durability, fitting seamlessly into a variety of decor styles while elevating the atmosphere of any room.


  • Radiant Efficiency in a Petite Package: Unveil a world of illumination with our 2-inch light fixture, boasting a brilliant 500 Lumens output. Despite its small stature, this light punches above its weight, delivering a powerful glow to brighten any location
  • Smooth Dimming Capability: Set the perfect tone for every moment with smooth and seamless dimming. This light gracefully transitions from a vibrant glow to a soft whisper, offering precise control over your environment's ambiance
  • Elegant Design, Universal Fit: With a timeless design, this luminary masterpiece complements any decor, providing a touch of sophistication to your space. Its compact form factor is a testament to the adage that true elegance lies in simplicity
  • Vivid Color Precision: Discover the essence of color with our high CRI light, which captures and reflects hues with stunning accuracy. It transforms spaces into vibrant canvases, making it indispensable for areas where color plays a crucial role

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.