Shop INFIBRITE
See all product information
Create Account
4 In 15W 5CCT Color Selectable LED Recessed Downlight 1500 Lumens 0-10V Dimmable 120-277V, 6PK
- Mfr # IB-023-8-12W-WH-10V-6PK
- Zoro # G722702548
product price:Â
$
200.99
/pk of 6, $33.50/ea
Free Shipping & Returns
Key Features
Lumens
1500
Voltage
277V
Length
5 in in
Width
5 in
Height
3.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB-023-8-12W-WH-10V-6PK
- Zoro #
- G722702548
- UPC #
- 810110831940
- Country of Origin
- China
- Item
- Recessed Lighting Kits
- Lumens
- 1500
- Voltage
- 277V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- Matte
- CRI
- 90
- Standards
- ETL, cETL
- Dimmable
- 0-10V Dimmable
- Application
- Indoor, Outdoor
- Includes
- Light, Driver, Cutout Template
- Housing Material
- Aluminum
- Damp/Wet Rating
- Wet Rated
- Watts
- 12 W
- IC Rating
- IC Rated
- Color
- White
- Rated Life
- 50,000 hr
Dimensions
- Length
- 5 in in
- Width
- 5 in
- Height
- 3.62 in
- inside Diameter
- 4 in
Description
The Infibrite IB-023-8-10V 4in LED Recessed Downlight is a high-performance, canless fixture designed for both commercial and residential applications. Delivering 1500 lumens from just 15 watts, it provides bright, efficient lighting with a high CRI of 90+ for accurate color rendering. A built-in 5CCT switch allows installers to select the perfect color temperature-2700K, 3000K, 3500K, 4000K, or 5000K-directly on the fixture. This makes it ideal for multi-site jobs and standardizes inventory without sacrificing flexibility. The fixture supports 0-10V dimming, ensuring smooth, flicker-free performance for offices, commercial spaces, retail areas, and modern residential environments. Its wet-rated design makes it safe for showers, bathrooms, and covered outdoor areas. Constructed with a durable aluminum housing and integrated heat-dissipation fins, the IB-023-10V maintains low operating temperatures for long-lasting reliability. The IC-rated, canless design installs easily in tight spaces and includes a remote junction box for streamlined wiring. Ideal for new construction, remodels, and energy-efficient upgrades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.