LED SQUARE Retrofit 4 in. R4/14W/SQ/LED/5CCT 1000 Lumen, 14W

  • Mfr # G-48334

  • Zoro # G016218755


product price: $39.35
/ea

Key Features

Housing Material
Aluminum
Bulb Beam Angle
100°
Watts
14W
Rated Life
50000 Hours
Width
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-48334
Zoro #
G016218755
UPC #
696304483344
Country of Origin
China

Dimensions

Width
4.95 in
Length
3.15 in
Diameter
4.95 in

Details

Housing Material
Aluminum
Bulb Beam Angle
100°
Watts
14W
Rated Life
50000 Hours
Dimmable
Yes
Indoor/Outdoor Usage
Outdoor, Indoor
Voltage
120V
Light Distribution Shape
Square
Lumens
1000 Lumen
Bulb Base Type
E26
Light Technology
LED
CRI
90
Light Color
5CCT 2700K-3000K-3500K-4100K-5000K
Connectivity Technology
Normal Bulb
Features
Dimmable

Description

The LED Square Retrofit 4-R4/14W/SQ/LED/5CCT by Goodlite is an energy-efficient lighting solution that delivers 1000 lumens of brightness while using only 14W of power. This dimmable LED light offers a 5CCT color temperature range, allowing you to choose from 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4100K Cool White, or 5000K Daylight to create the perfect lighting ambiance. With a 100° beam angle and a high Color Rendering Index CRI of 90, it ensures clear, vibrant illumination with excellent color accuracy. Designed for both indoor and outdoor use, the light is equipped with an E26 bulb base and offers flexible control via push-button or app. Built to last with a 50,000-hour lifespan, this durable retrofit light is an ideal choice for various residential and commercial applications, providing both reliability and energy savings.


  • Energy-Efficient: Provides 1000 lumens of brightness while consuming only 14W of power.
  • 5CCT Color Temperature Options: Choose from 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4100K (Cool White), or 5000K (Daylight) to customize your lighting environment.
  • Dimmable: Offers dimming capabilities to adjust light intensity and create the ideal atmosphere.
  • Long Lifespan: Designed to last up to 50,000 hours, reducing the need for frequent replacements.
  • Versatile Indoor/Outdoor Use: Suitable for both indoor and outdoor applications, with a 100° beam angle and a high CRI of 90 for vibrant, accurate lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.