ROUND FLUSHED SLIM 2 in. S2/5W/R/LED/5CCT 300 Lumens, 5W

  • Mfr # G-20219

  • Zoro # G716218758


product price: $31.29
/ea

Key Features

Length
2 in
Housing Material
Aluminum
Rated Life
50000 Hours
CRI
90
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-20219
Zoro #
G716218758
UPC #
749354202196
Country of Origin
China

Dimensions

Length
2 in
Width
2.38 in
Diameter
2.38 in

Details

Housing Material
Aluminum
Rated Life
50000 Hours
Shape
Round
CRI
90
Watts
5W
Lumens
300 Lumen
Voltage
120V
Indoor/Outdoor Usage
Indoor
Bulb Base Type
E26
Light Technology
LED
Dimming Type
Triac
Features
Dimmable (Triac)
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
Beam Angle
100°

Description

The Goodlite 2-inch 5W LED Recessed Ultra-Thin Round Slim Wafer Downlight G-20219 offers a perfect balance of style, efficiency, and versatility. Its sleek, ultra-thin design seamlessly integrates into any ceiling, making it an ideal choice for both residential and commercial spaces. The downlight features a unique 5-color selectable option, allowing you to adjust the color temperature from a warm 2700K to a cool 5000K, ensuring the perfect ambiance for any setting. Consuming just 5 watts of power, it delivers 300 lumens, providing brightness equivalent to a traditional 40W bulb while remaining energy-efficient. With a 50,000-hour lifespan and high Color Rendering Index CRI of 90+, this downlight ensures vibrant, true-to-life color accuracy, perfect for environments where clarity and detail are important. Its long lifespan and ETL listing further reinforce its reliability, making it a durable, low-maintenance lighting solution for years to come.
  • Sophisticated and Streamlined Design: Experience the ultimate blend of style and functionality with the Goodlite 2-inch Round Slim Wafer Downlight. Its ultra-thin, sleek profile seamlessly integrates into any ceiling, making it an ideal choice for those seeking a modern, unobtrusive lighting solution. Perfect for both residential and commercial spaces, this LED downlight enhances the aesthetic appeal of any environment
  • Versatile Color Temperature Selection: This downlight stands out with its unique 5-color selectable feature, offering a range from a cozy warm 2700K to a vibrant cool 5000K. Tailor the ambiance of your space with ease, whether you're setting a relaxing mood in your living room or a productive atmosphere in your office. The flexibility to adjust the light temperature ensures it meets your specific needs for any occasion
  • Energy Efficiency Meets Brightness: The Goodlite Round LED Downlight is a testament to energy-saving technology without sacrificing brightness. Consuming a mere 5 watts of power, it delivers an impressive 300 lumens, equivalent to a traditional 40W bulb. This downlight not only lowers your electricity bills but also contributes to a greener, more sustainable environment
  • Extended Lifespan and Dependable Quality: With an impressive 50,000-hour lifespan, this LED downlight promises long-lasting performance, minimizing the need for frequent replacements. The inclusion of a 3-year warranty further assures its reliability and quality. It's a wise investment that offers peace of mind and consistent, high-quality illumination over time
  • Exceptional Color Rendering for Vibrant Spaces: Achieve true-to-life color accuracy with this downlight's high Color Rendering Index (CRI) of 90+. Whether you're illuminating artwork, showcasing merchandise, or just brightening up your living space, this light ensures that colors appear vibrant and natural. Its excellent color fidelity makes it ideal for applications where color accuracy is paramount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.