ROUND FLUSHED SLIM 3 in. S3/8W/R/LED/5CCT 550 Lumen, 8W

  • Mfr # G-20220

  • Zoro # G016218731


product price: $30.27
/ea

Key Features

Housing Material
Aluminum
Voltage
120-277V
Length
2 in
Rated Life
50000 Hours
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-20220
Zoro #
G016218731
UPC #
749354202202
Country of Origin
China

Dimensions

Width
3.6 in
Length
2 in
Diameter
3.6 in

Details

Shape
Round
Housing Material
Aluminum
Voltage
120-277V
Rated Life
50000 Hours
Lumens
550 Lumen
CRI
90
Watts
8W
Light Technology
LED
Bulb Base Type
IC
Dimming Type
Triac or 0-10V
Features
Triac or 0-10V
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100-5000K
Indoor/Outdoor Usage
Outdoor, Indoor
Beam Angle
100°

Description

Experience the perfect blend of modern design and efficient illumination with our Recessed Slim Light Fixtures. Crafted for versatility and ease of installation, these ultra-thin fixtures provide a sleek, low-profile solution that seamlessly integrates into ceilings for a clean, contemporary look. Thanks to advanced LED technology and high-quality construction, they deliver bright, reliable light while minimizing energy consumption and heat output. Ultra-Slim Profile: The compact design requires minimal ceiling space, allowing a flush fit thats both aesthetically pleasing and discreet. High Energy Efficiency: State-of-the-art LED chips ensure long-lasting performance and significantly reduced power consumption, saving on energy costs. Easy Installation: The low clearance housing and simple wiring setup make these fixtures ideal for retrofits or new constructions-no can or bulky housing required. Dimmable & Color Options: Choose the perfect ambiance for any space with adjustable brightness levels and multiple color temperature options e.g., 2700K-5000K Enhanced Safety & Durability: IC-rated construction allows direct contact with insulation, while sturdy materials protect against dust and moisture for dependable, long-term use. Sleek Modern Aesthetic: The slim, unobtrusive design suits both residential and commercial interiors, making it easy to match a wide range of dcor styles. With their bright illumination, low profile, and effortless installation, our Recessed Slim Light Fixtures are the ideal choice for anyone seeking energy-efficient, stylish lighting that enhances any rooms ambiance. Whether upgrading a kitchen, bedroom, or office environment, these fixtures deliver exceptional performance and a polished, modern finish.


  • Wide Voltage Compatibility: Designed for versatility, this LED downlight operates on a broad voltage range of 120-277V, making it suitable for various electrical setups. This feature ensures consistent performance and reliability in different regions and types of buildings
  • Advanced LED Technology: Experience superior lighting with Goodlite's 3-inch LED Ultra Slim Round Recessed Downlight. With an 8W power rating, this downlight illuminates spaces with 600 lumens, providing brilliant lighting equivalent to a 50W traditional bulb. Its high-quality LED technology ensures efficient and consistent lighting
  • Customizable Color Temperature: Tailor your lighting ambiance with 5CCT technology, offering color temperatures ranging from 2700K to 5000K (27K-30K-35K-41K-50K). This feature allows you to choose the perfect shade of light, from warm to cool, to suit different moods and settings
  • Versatile Dimming Compatibility: Our LED downlight is compatible with both Triac and 0-10V dimming systems, allowing for seamless integration into various lighting setups. Adjust the brightness to create the right atmosphere for any occasion
  • High Color Rendering Index: With a CRI of 90+, this downlight reveals the true colors of your space. Ideal for areas where accurate color representation is crucial, it enhances the visual appeal of your décor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.