ROUND FLUSHED SLIM 4 in. S4/12W/R/LED/5CCT 1000 Lumens, 12W

  • Mfr # G-20221

  • Zoro # G416218720


product price: $35.99
/ea

Key Features

Length
2 in
Watts
12W
CRI
90
Rated Life
50000 Hours
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-20221
Zoro #
G416218720
UPC #
749354202219
Country of Origin
China

Dimensions

Length
2 in
Width
4.75 in
Diameter
4.75 in

Details

Shape
Round
Watts
12W
CRI
90
Rated Life
50000 Hours
Lumens
1000 Lumen
Voltage
120-277V
Housing Material
Aluminum
Dimming Type
Triac or 0-10V
Light Technology
LED
Light Color
Color Selectable 5CCT 2700K-3000K-3500K-4100K-5000K
Indoor/Outdoor Usage
Outdoor, Indoor
Beam Angle
100°
Bulb Base Type
IC
Features
Triac or 0-10V

Description

Experience the perfect blend of modern design and efficient illumination with our Recessed Slim Light Fixtures. Crafted for versatility and ease of installation, these ultra-thin fixtures provide a sleek, low-profile solution that seamlessly integrates into ceilings for a clean, contemporary look. Thanks to advanced LED technology and high-quality construction, they deliver bright, reliable light while minimizing energy consumption and heat output. Key Features: Ultra-Slim Profile: The compact design requires minimal ceiling space, allowing a flush fit thats both aesthetically pleasing and discreet. High Energy Efficiency: State-of-the-art LED chips ensure long-lasting performance and significantly reduced power consumption, saving on energy costs. Easy Installation: The low clearance housing and simple wiring setup make these fixtures ideal for retrofits or new constructions-no can or bulky housing required. Dimmable & Color Options: Choose the perfect ambiance for any space with adjustable brightness levels and multiple color temperature options e.g., 2700K-5000K. Enhanced Safety & Durability: IC-rated construction allows direct contact with insulation, while sturdy materials protect against dust and moisture for dependable, long-term use. Sleek Modern Aesthetic: The slim, unobtrusive design suits both residential and commercial interiors, making it easy to match a wide range of dcor styles. With their bright illumination, low profile, and effortless installation, our Recessed Slim Light Fixtures are the ideal choice for anyone seeking energy-efficient, stylish lighting that enhances any rooms ambiance. Whether upgrading a kitchen, bedroom, or office environment, these fixtures deliver exceptional performance and a polished, modern finish.


  • Enhanced Lighting Performance: The Goodlite 4-inch LED downlight delivers a powerful 1000 lumens output, equivalent to a 75W bulb, with just 12W power usage. It's an energy-efficient solution that does not compromise on brightness
  • Wide Voltage Operation: This LED downlight operates efficiently across a broad voltage range of 120-277V, making it versatile for different electrical systems and ensuring steady performance in various settings
  • 5CCT Color Adjustment: Customize your lighting ambiance with the 5CCT feature, offering a range of color temperatures from 2700K to 5000K. Adapt the lighting to your mood, task, or decor with ease
  • High-Quality Color Rendering: With a CRI of 90+, this downlight reveals true and vibrant colors in your space. It's ideal for areas where color accuracy is essential, enhancing the overall visual experience
  • Long Lifespan & Easy Installation: Enjoy a significant 50,000-hour lifespan, reducing the need for frequent replacements. The downlight's sleek design allows for easy installation in various indoor settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.