Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RS3/10W-IC/15W-NIC/RD/LED/5CCT,

  • Mfr # G-98521

  • Zoro # G416218744


product price: $76.15
/ea
Free Shipping & Returns

Key Features

CRI
90
Rated Life
50000 Hours
Voltage
120-277V
Length
2.38 in
Watts
15/10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-98521
Zoro #
G416218744
UPC #
24431985217
Country of Origin
China

Dimensions

Length
2.38 in
Width
2.95 in
Diameter
3.7 in

Details

CRI
90
Shape
Round
Lumens
1050/800 Lumen
Rated Life
50000 Hours
Voltage
120-277V
Watts
15/10W
Housing Material
Aluminum
Bulb Base Type
IC
Dimming Type
Triac or 0-10V
Light Color
5 Color Selectable 2700K - 3000K - 3500K - 4100K - 5000K
Features
Triac or 0-10V
Beam Angle
100°
Indoor/Outdoor Usage
Outdoor, Indoor
Light Technology
LED

Description

Commercial-Grade Brilliance: The Goodlite Commercial 3" LED Recessed Fixture delivers exceptional brightness, adjustable from 800 to a stunning 1050 Lumens, to illuminate expansive spaces with ease and versatility. Flexible Wattage Selection: Catering to diverse lighting needs, this fixture offers a multi-watt setting ranging from 10W to 15W, giving you the power to choose the intensity of illumination suitable for your commercial environment. Customizable Color Temperatures: With a 5CCT selection spanning from a warm 2700K to a daylight 5000K, this LED fixture adapts to your preferred lighting needs, enhancing the mood and functionality of any space. Advanced Dimming Capabilities: Integration with Triac & 0-10V dimming allows for smooth transition in lighting levels, offering a tailored lighting experience for any setting from retail spaces to professional offices. IC Rated at 10W & Non-IC rated at 15W: An IC-rated housing is designed for direct contact with insulation, while non-IC rated fixtures require a certain airspace around them for heat dissipation. So, non-IC is suitable for higher wattages that generate more heat but can't be used in direct contact with insulation


  • Commercial-Grade Brilliance: The Goodlite Commercial 3" LED Recessed Fixture delivers exceptional brightness, adjustable from 800 to a stunning 1050 Lumens, to illuminate expansive spaces with ease and versatility.
  • Flexible Wattage Selection: Catering to diverse lighting needs, this fixture offers a multi-watt setting ranging from 10W to 15W, giving you the power to choose the intensity of illumination suitable for your commercial environment.
  • Customizable Color Temperatures: With a 5CCT selection spanning from a warm 2700K to a daylight 5000K, this LED fixture adapts to your preferred lighting needs, enhancing the mood and functionality of any space.
  • Advanced Dimming Capabilities: Integration with Triac & 0-10V dimming allows for smooth transition in lighting levels, offering a tailored lighting experience for any setting from retail spaces to professional offices.
  • IC Rated at 10W & Non-IC rated at 15W: An IC-rated housing is designed for direct contact with insulation, while non-IC rated fixtures require a certain airspace around them for heat dissipation. So, non-IC is suitable for higher wattages that generate more heat but can't be used in direct contact with insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products