Zoro Homepage

SQUARE FLUSHED SLIM, S3/8W/SQ/LED/5CCT 500 Lumen, 8W

  • Mfr # G-20225

  • Zoro # G516218736


product price: $26.29
/ea

Key Features

Housing Material
Aluminum
Voltage
120V
CRI
90
Rated Life
50000 Hours
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-20225
Zoro #
G516218736
UPC #
749354202257
Country of Origin
China

Dimensions

Length
2 in
Width
3.5 in
Diameter
3.5 in

Details

Housing Material
Aluminum
Voltage
120V
CRI
90
Shape
Square
Rated Life
50000 Hours
Lumens
500 Lumen
Watts
8W
Dimming Type
Triac
Indoor/Outdoor Usage
Outdoor, Indoor
Light Color
Color Selectable 5CCT 2700K-3000K-3500k-4100K_500K
Bulb Base Type
IC
Light Technology
LED
Beam Angle
100°
Features
Dimmable (Triac)

Description

Experience the perfect blend of modern design and efficient illumination with our Recessed Slim Light Fixtures. Crafted for versatility and ease of installation, these ultra-thin fixtures provide a sleek, low-profile solution that seamlessly integrates into ceilings for a clean, contemporary look. Thanks to advanced LED technology and high-quality construction, they deliver bright, reliable light while minimizing energy consumption and heat output. Key Features: Ultra-Slim Profile: The compact design requires minimal ceiling space, allowing a flush fit thats both aesthetically pleasing and discreet. High Energy Efficiency: State-of-the-art LED chips ensure long-lasting performance and significantly reduced power consumption, saving on energy costs. Easy Installation: The low clearance housing and simple wiring setup make these fixtures ideal for retrofits or new constructions-no can or bulky housing required. Dimmable & Color Options: Choose the perfect ambiance for any space with adjustable brightness levels and multiple color temperature options e.g., 2700K-5000K. Enhanced Safety & Durability: IC-rated construction allows direct contact with insulation, while sturdy materials protect against dust and moisture for dependable, long-term use. Sleek Modern Aesthetic: The slim, unobtrusive design suits both residential and commercial interiors, making it easy to match a wide range of dcor styles. With their bright illumination, low profile, and effortless installation, our Recessed Slim Light Fixtures are the ideal choice for anyone seeking energy-efficient, stylish lighting that enhances any rooms ambiance. Whether upgrading a kitchen, bedroom, or office environment, these fixtures deliver exceptional performance and a polished, modern finish.


  • Versatile Color Temperature Selection: This downlight features a 5-color selectable range, offering choices from a warm 2700K to a bright 5000K. Tailor the ambiance to your preference, whether creating a cozy atmosphere in living spaces or a vibrant setting in work areas. This flexibility ensures the light meets diverse needs, adapting to different occasions and moods with ease
  • Energy Efficiency and Brightness: Combining energy-saving technology with a luminous output of 500 lumens, this 8W LED downlight is both eco-friendly and powerful. It provides the brightness of a 50W traditional bulb while significantly reducing energy consumption. This balance of efficiency and performance makes it an excellent choice for those seeking sustainable and cost-effective lighting solutions
  • Long Lifespan and Reliable Quality: With a 50,000-hour lifespan, this LED downlight guarantees long-term durability and minimal maintenance. Backed by a 3-year warranty, it assures consistent quality and performance, making it a wise investment for continuous, high-quality illumination over the years
  • Exceptional Color Rendering: The high Color Rendering Index (CRI) of 90+ ensures vibrant and natural color accuracy, making this downlight perfect for spaces where color integrity is crucial. Whether illuminating artwork, accentuating interior designs, or simply enhancing daily living spaces, this light ensures colors appear true and vivid
  • Sophisticated Square Design: The Goodlite 3-inch LED Downlight boasts a contemporary square shape, seamlessly integrating into various ceiling styles. Its ultra-thin profile is perfect for modern aesthetics, making it an ideal choice for both residential and commercial spaces. The unique square design sets it apart from traditional round downlights, adding a touch of elegance and modernity to any room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.