
0130P00077 Thermistor
Mfr # 0130P00077
Zoro # G7020667
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Pallet Height
48.00 in
Case Weight
0.250 lb
Pallet Depth
48.00 in
Pallet Width
48.00 in
Carton Type
CTN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0130P00077
Zoro #
G7020667
UPC #
193031169720
Country of Origin
United States
Dimensions
Pallet Height
48.00 in
Pallet Depth
48.00 in
Pallet Width
48.00 in
Case Height
0.50 in
Case Depth
6.00 in
Case Width
4.00 in
Details
Case Weight
0.250 lb
Carton Type
CTN
Case Quantity
1
Case Volume
12.000 cubic inches
Description
0130P00077 Thermistor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.