208-230V 1650/1450Rpm 70W Motor, #0131P00025SPK

  • Mfr # 0131P00025SPK

  • Zoro # G208537251


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Type
Condenser Motor
HP
70 W
Phase
1
Voltage
208/230V
Frame Size
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0131P00025SPK
Zoro #
G208537251
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
94 mm

Details

Type
Condenser Motor
HP
70 W
Phase
1
Voltage
208/230V
Number of Poles
4
Power Frequency
60 Hz
Number of Speeds
2
Rotation
Clockwise
Min. Circuit Amps
0.52 A
Bearing Type
Ball
Drive
Direct Drive
Insulation Class
B
Enclosure Type
TEAO
Speed Type
PSC
Condenser Fan RPM
1650 RPM

Description

Goodman 0131P00025SPK. This is a geniune OEM replacement part from Goodman.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.