Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHPTA AlumaFin7 Evaporator Coil, Ton

  • Mfr # CHPTA3630C3

  • Zoro # G315091028


product price: $969.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width (In.)
37 in
Depth (In.)
37 in
Tubing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHPTA3630C3
Zoro #
G315091028
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
37 in
Depth (In.)
37 in

Details

Tubing Material
Steel

Description

All-Aluminum evaporator coil;Optimized for use with R-32 refrigerant including circuits and manifold including circuits and manifolds;R-32 sensor designed for the life span of the coil;Factory-installed thermal expansion valves for cooling and heat pump applications;Standardized copper suction tube stub length;Check flowrator for cooling and heat pump applications;Horizontal application;21 depth for easier attic access;Single front access panel;Foil-faced insulation covers the internal casing to reduce cabinet condensation;Galvanized, leather grain-embossed finish;Rust resistant, thermoplastic drain pan featuring a low water-retention design;DecaBDE-free thermoplastic drain pan with secondary drain connections;Drain pan rails designed to remove and reposition coils with ease without compromising structural integrity;UV-resistant drain pan;AHRI certified;ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.