Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CBK Series, 50A, 2 Pole, 120/240V AC

  • Mfr # CBK2PD240VA050S

  • Zoro # G610443621


product price: $66.69
/ea

Key Features

Series
CBK
Number of Poles
2
AC Voltage Rating
120/240V AC
DC Voltage Rating
Not Rated
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBK2PD240VA050S
Zoro #
G610443621
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1-1/2 in
Height
4.05 in

Details

Item
Circuit Breaker
Series
CBK
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.