Zoro Homepage

Compressor, Single Phase

  • Mfr # ZP51K5EPFV830

  • Zoro # G8834723


product price: $1,490.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Goodman
For Use With Mfr. Model Number
GSX130611, GSX140601, GSZ140601
Product Type
Compressor
Voltage
208 to 230V AC
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP51K5EPFV830
Zoro #
G8834723
UPC #
-
Country of Origin
United States

Details

Item
Compressor
Fits Brand
Goodman
For Use With Mfr. Model Number
GSX130611, GSX140601, GSZ140601
Product Type
Compressor
Voltage
208 to 230V AC
Frequency
60 Hz
For Potential Relay - Manufacturer Model Number
GSX130611, GSX140601, GSZ140601
Application Temperature
Air Conditioning
For Refrigerant Type
R-410A
Phase
Single
Compressor Type
Scroll
For Potential Relay - Grainer Part Number
38GM18, 38GM29, 38GM36

Description

Compressor, Voltage 208 to 230V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.