This item is Discontinued.

Goodman Downflow Furnace, 32000BtuH Outpt GCES800403AX

Downflow Furnace, 32000BtuH Outpt (Discontinued)

  • Mfr # GCES800403AX
  • Zoro # G5517128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCES800403AX
Zoro #
G5517128
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
33-3/8
Width (In.)
14
Depth (In.)
28
Side Return Filter Size
16 in x 25 in
Bottom Return Filter Size
14 in x 24 in
Flue Dia. (In.)
2 to 3
Manufacturers Warranty Length
10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement
Supply Opening Width (In.)
12.5
Supply Opening Depth (In.)
19-1/2
Overall Width
14 in
Supply Opening Depth
19 1/2 in
Overall Height
33 3/8 in
Overall Dimensions - H x W x D
33 3/8 in x 14 in x 28 in
Supply Opening Width
12 1/2 in
Flue Diameter
4 in
Overall Depth
28 in

Details

AFUE (%)
80
Input (BtuH)
40,000
Output (BtuH)
32,000
Available Cooling Tons
3 ton
Voltage
115
Agency Compliance
AHRI Certified, ETL, Low NOx Emission (California compliant), NFPA 54/ANSI Z223.1
Item
Residential Gas Furnace
Number of Filters Required
1
Type
Natural Gas
CFM @ .5 ESP
1013
Transformer Rating
40 V AC
Built-In Features
Heavy Duty Aluminized-Steel, Tubular Heat Exchanger, Stainless-Stell Secondary, Heat Exchanger, ECM Motor, Single-Stage Gas Valve, Durable Silicon Nitride Igniter, Quiet Single-Speed Induced Draft Blower, Self-Diagnostic Control Board with Constant Memory Fault Code
Fuel Type
Natural Gas
Heating Capacity Output
32,000 BtuH
Standards
AHRI Certified, ETL Listed, NFPA 54/ANSI Z223.1
Heater Voltage
115 V AC
Heating Method
Fan Forced
Motor Type
Multi-Speed ECM
Number of Blower Speeds
5
Annual Fuel Utilization Efficiency 
80 %
California Low Nox Compliant
Yes
Cabinet Configuration
Downflow Furnace
Product Type
80% AFUE Gas Furnaces
Air Flow
1,200 cfm
Heating Capacity Input
40,000 BtuH
California Low NOx Compliant
Yes

Description

Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 32,000 BtuH, Available Cooling Tons 3 ton, California Low NOx Compliant Yes, Overall Height 33 3/8 in, Overall Width 14 in, Overall Depth 28 in, Number of Blower Speeds 5, Number of Filters Required 1, Side Return Filter Size 16 in x 25 in, Supply Opening Depth 19 1/2 in, Supply Opening Width 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.