Shop GOODMAN
See all product information
Create Account
Elec Heater Kit, 20.0Kw with Breaker
- Mfr # HKSC20DB
- Zoro # G4698843
product price:Â
$
238.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
High Temperature Limit Included
Yes
Product Type
Electric Heater Kit
Standards
ETL Listed
Nameplate Voltage
240V
Compatible with Manufacturer Model Number
ARPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HKSC20DB
- Zoro #
- G4698843
- UPC #
- -
- Country of Origin
- United States
- High Temperature Limit Included
- Yes
- Product Type
- Electric Heater Kit
- Standards
- ETL Listed
- Nameplate Voltage
- 240V
- Compatible with Manufacturer Model Number
- ARPT
- Item
- Electric Heater Kit
- Compatible with Brand
- Goodman
- Circuit Breaker Included
- Yes
- Phase
- 1
- Electrical Connection
- Plug-In Wiring Harness
- Current
- 60 A
- Wattage Output
- 20 kW
- Heating Element Material
- Nickel Chromium
- For Use With
- ARPT, ARUF and AVPTC Air Handlers
- Features
- Temperature Control, Multiple Branch Circuit Capability
- Compatible Manufacturer Part Number
- ARPT
- Compatible Product Type
- ARPT, ARUF and AVPTC Air Handlers
- Compatible Manufacturer Model Number
- ARPT
Dimensions
- Fits Chest Size
- Temperature Control, Multiple Branch Circuit Capability
Description
Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 240V, Phase 1, Current 60 A, Wattage Output 20 kW, Electrical Connection Plug-In Wiring Harness, Compatible with Grainger Part Number 38GN01, 38GN02, 38GN03, 38GN04, 38GN05, 38GN06, 38GN07, 44ZA50, Compatible with Brand Goodman, Compatible Manufacturer Part Number ARPT, Heating Element Material Nickel Chromium, Circuit Breaker Included Yes, Standards ETL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.