Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporator Coil, 30 in H, 21 in W

  • Mfr # CAPTA6030C3

  • Zoro # G214840918


product price: $1,109.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Tubing Material
Copper
Fin Material
Aluminum
Liquid Line Connection Size
3/8 in
Equipment Required
TXV Metering Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPTA6030C3
Zoro #
G214840918
UPC #
663051688445
Country of Origin
United States

Dimensions

Liquid Line Connection Size
3/8 in
Overall Height
30 in
Overall Width
21 in
Overall Depth
21 in
Suction Line Connection Size
7/8 in

Details

Item
Evaporator Coil
Material
Aluminum
Tubing Material
Copper
Fin Material
Aluminum
Equipment Required
TXV Metering Device
Cooling Capacity
5 ton
Standards
AHRI, ETL Listed
Coil Type
Cased Coil
Condensate Drain Connection Included
Condensate Drain Connection Included
Airflow Type
Upflow/Downflow
Warranty
12 yr Parts
Includes Drain Pan
Drain Pan Included
Product Type
Evaporator Coil

Description

Evaporator Coil, Copper, Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.